Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/8 x 6
Mfr # 793LU8
Zoro # G508661885
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 3/8 in
- Metal Pipe Construction Seamless
- Application Air, Natural Gas, Non-Potable Water
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LU8
- Zoro # G508661885
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 3/8 in |
Overall Length | 6 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 36 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG3636WHB-62)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KECKLEY 2" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-200)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 24 (793LV0)
- ZORO SELECT Cap, 6 In, NPT, Galv (783YD8)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- ZORO SELECT 1/4" FNPS Galvanized Merchant Coupling (61101)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- Zoro Select Fittings