Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/8 x 24
Mfr # 793LV0
Zoro # G108661827
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Schedule Schedule 80
- Outside Diameter 43/64 in
- Maximum Steam Pressure 300 psi @ 550 Degrees F
- Metal Pipe Construction Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LV0
- Zoro # G108661827
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 24 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE3434)
- ZORO SELECT Cross, 1/2", 150,304, Thrd Heavy (4381033830)
- ANVIL 1" Female NPT Malleable Iron Cap Class 300 (0318901345)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- ZORO SELECT 3" MNPT x 2-1/2" FNPT Galvanized Hex Bushing (511-909BC)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- BILLCO Corporation 1/4 in. FPT Galvanized Steel Hex Cap (753288000223)
- Zoro Select Fittings