Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4 x 6
Mfr # 793LW4
Zoro # G308661887
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Application Air, Natural Gas, Non-Potable Water
- Outside Diameter 1 3/64 in
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LW4
- Zoro # G308661887
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- ROTHENBERGER Tube Cutter, 1/8"-1-1/8" O.D. (70010)
- ALFI BRAND Black Matte 20" Square Wall Shower Arm (ABSA20S-BM)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- ZORO SELECT Elbow, 45 deg, 1/4", 300 gal. (4316010700)
- ZORO SELECT 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P893)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- Zoro Select Galvanized Pipe Fittings