Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4 x 4
Mfr # 793LW3
Zoro # G108661865
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Gender Male
- Application Air, Natural Gas, Non-Potable Water
- Finish/Coating Galvanized
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LW3
- Zoro # G108661865
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valvet, Ccw Close W/ Brass Plunger (30127-BC)
- ZORO SELECT PVC Coupling, Socket x Socket, 3 in Pipe Size (429030)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y99)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- ZORO SELECT 1" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P824)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (5P922)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- LEGEND VALVE 3/4" GALV. 90 STREET ELBOW (352-044)
- Zoro Select Galvanized Pipe Fittings