Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4 x 3
Mfr # 793LW2
Zoro # G908661843
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Manufacture Location Globally Sourced
- Nominal Pipe Size 3/4 in
- Schedule Schedule 80
- Fitting Compatibility Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LW2
- Zoro # G908661843
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 3 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (4TJJ4)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 3 (793LT8)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (5P926)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- Zoro Select Galvanized Pipe Fittings