Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 3/4 x 24
Mfr # 793LW6
Zoro # G208661901
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Connection Type Threaded
- Side B Thread Type NPT
- Material Grade Grade B
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LW6
- Zoro # G208661901
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 24 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- LEGEND VALVE 1/2" SMART CLICK ELBOW (465-203)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- SANITUBE EPDM Clamp Gasket, 2 (GTCE-200)
- ZORO SELECT 4" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-914BC)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- ZORO SELECT 1/2" x 1/4" FNPT Galvanized Reducer (5P929)
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- ZORO SELECT Elbow, 90 deg, 1/2", 300 gal. (4316010554)
- Zoro Select Fittings