Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 2 x 6
Mfr # 793LZ4
Zoro # G908661690
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Seamless
- Side B Connection Type Threaded
- Manufacture Location Globally Sourced
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LZ4
- Zoro # G908661690
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Back Ferrule (4BF4-316)
- ROHL Wall Mount Handshower Holder (1660FB)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- BRADY POINT WELL BLUE 1.5in. X4ft (BBP150-04)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- Zoro Select Fittings