Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 2 x 4
Mfr # 793LZ3
Zoro # G008661729
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Outside Diameter 2 3/8 in
- Side A Thread Type NPT
- Metal Pipe Construction Seamless
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LZ3
- Zoro # G008661729
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112025)
- LEGEND VALVE 3/4" 1960 PEX x 3/4 MALE ELBOW (462-110NL)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4004)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND24)
- ZORO SELECT 3/8" FNPT Galvanized Half Coupling (1MPH8)
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 4 (793LY6)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (1LBP3)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized 90 Degree Reducing Elbow (5P816)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- Zoro Select Galvanized Pipe Fittings