Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 2 x 3
Mfr # 793LZ2
Zoro # G508661786
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Side A Thread Type NPT
- Side A Connection Type Threaded
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LZ2
- Zoro # G508661786
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- ZORO SELECT 1/2" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Lever (2270790)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT Coupling, 3", 300 gal. (4316010468)
- ZORO SELECT 2" FNPT Galvanized Cap (1MPL3)
- ZORO SELECT 3" MNPT x 1" FNPT Galvanized Hex Bushing (2WJ80)
- ZORO SELECT 1/2" FNPT Galvanized Tee (5P844)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 4" MNPT Galvanized Square Head Plug (2WJ76)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- Zoro Select Fittings