Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/4 x 6
Mfr # 793LU0
Zoro # G708661548
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Minimum Operating Temperature -20 Degrees F
- Side B Connection Type Threaded
- Wall Thickness 0.119 in
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LU0
- Zoro # G708661548
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 35/64 in |
Overall Length | 6 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 2 in Pipe Size (458020)
- SHARKBITE SHARKBITE ELBOW 3/4"" LF (U256LFA)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- JONES STEPHENS Closet Flange, Brass, 16 oz. (C49442)
- ZORO SELECT 4" FNPT Galvanized Tee (2WJ22)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- Zoro Select Fittings