Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/4 x 4
Mfr # 793LT9
Zoro # G008661514
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Gender Male
- Minimum Operating Temperature -20 Degrees F
- Thread Configuration Threaded on Both Ends
- Side B Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LT9
- Zoro # G008661514
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 35/64 in |
Overall Length | 4 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ARISTON Heating Element (994103)
- RHEEM 40 gal, Residential Electric Water Heater, 240V, Single Phase (88H-40D)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X10)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 3 (793LX7)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (1MPH5)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- ZORO SELECT Union, 2", 300 gal. (4316012662)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- ZORO SELECT 3" x 3" x 2" FNPT Galvanized Reducing Tee (5PAK7)
- THRIFCO PLUMBING 3/4 Inch x 1/2 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217015)
- Zoro Select Fittings