Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/4 x 3
Mfr # 793LT8
Zoro # G508661557
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Connection Type Threaded
- Overall Length 3 in
- Minimum Operating Temperature -20 Degrees F
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LT8
- Zoro # G508661557
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 3 in |
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-300)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- LEGEND VALVE 1-1/4 T5500NL FIP x FIP CURB S (314-256NL)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- ZORO SELECT Galv.Nipple, Welded, 6XCLOSE (793LR4)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (1MPF8)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- Zoro Select Galvanized Pipe Fittings