Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/2XCLOSE
Mfr # 793LV2
Zoro # G108661841
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Thread Type NPT
- Material Grade Grade B
- Side B Thread Type NPT
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LV2
- Zoro # G108661841
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 1 1/8 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Tube Cutter Pex 1/8 To 1-1/2In (69PTKC001)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- TOTO Replacement Flapper for Select TOTO, 3" (THU500S)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- ZORO SELECT Coupling, Metal, Class 100, 3/4" Pipe Size (78076)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- B & K COUPLE COMP GALV 1""X3"" (160-005)
- Zoro Select Fittings