Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/2 x 6
Mfr # 793LV6
Zoro # G708661845
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Finish/Coating Galvanized
- Thread Configuration Threaded on Both Ends
- Side B Gender Male
- Fitting Compatibility Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LV6
- Zoro # G708661845
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 6 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- SMITH-COOPER Floor Flange, Galvanized, 150lb, 2-1/2" (4316010764)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (5P926)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- Zoro Select Fittings