Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/2 x 3
Mfr # 793LV4
Zoro # G008661866
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 1/2 in
- Side A Gender Male
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Outside Diameter 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LV4
- Zoro # G008661866
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/2 Inch Standard Junior Duo Bar/Prep Sink Strainer (4400412)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ZORO SELECT Water Heater Element (TG1157 430019)
- STEEL & OBRIEN 2" Tri-Clamp End Cross - 304SS (9MP-2-304)
- ZORO SELECT Tee, 3", 300 gal. (4316012568)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- Zoro Select Galvanized Pipe Fittings