Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/2 x 2
Mfr # 793LV3
Zoro # G508661816
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Gender Male
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Finish/Coating Galvanized
- Side B Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LV3
- Zoro # G508661816
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169C-8-4)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ZORO SELECT Elbow, 90 deg, 1/2", 300 gal. (4316010554)
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- Zoro Select Fittings