Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1/2 x 12
Mfr # 793LV7
Zoro # G008661842
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Manufacture Location Globally Sourced
- Wall Thickness 0.147 in
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LV7
- Zoro # G008661842
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, 1/4 NPT, 0-100 psi (960-172-000)
- HYDROMAXX 1-1/2"x50Ft Black Flexible PVC Pipe (BF112050)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- ZORO SELECT 1/4" FNPT Galvanized Cross (4TJH8)
- ZORO SELECT 1-1/4" FNPT Galvanized Cross (6KJ41)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- Zoro Select Fittings