Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 x 6
Mfr # 793LX1
Zoro # G608661686
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Nominal Pipe Size 1 in
- Fitting Compatibility Schedule 80
- Side A Thread Type NPT
- Application Air, Natural Gas, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LX1
- Zoro # G608661686
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 6 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- SMITH-COOPER MIP Premium Hose Bibb, NL 3/4" (4347003500)
- KOHLER Aerator Kit, 1.5 Gpm (1103464-FB)
- HYDROMAXX 3/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK034050)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1MPF2)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- Zoro Select Fittings