Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 x 3
Mfr # 793LW9
Zoro # G908661850
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Gender Male
- Fitting Compatibility Schedule 80
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LW9
- Zoro # G908661850
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 5/16 in |
Overall Length | 3 in |
Nominal Pipe Size | 1 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2" (3000-150)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG06)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 18" Double-Jointed, 2.2 GPM Flow Rate (BKF-HSPT-18-G)
- ZORO SELECT 1" FNPT Galvanized Cap (1MPK9)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (5P834)
- ZORO SELECT 3/4" x 1/4" FNPT Galvanized Reducer (5P933)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (1MPC7)
- Zoro Select Galvanized Pipe Fittings