Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 x 2
Mfr # 793LW8
Zoro # G208661857
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Maximum Operating Temperature 550 Degrees F
- Side A Connection Type Threaded
- Thread Configuration Threaded on Both Ends
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LW8
- Zoro # G208661857
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 2 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- HYDROMAXX 3/4" IDx1" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT034100)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- MOEN O-Ring Kit (141025)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (1XKW2)
- LEGEND VALVE 3/4" X 1/4" GALV. HEX BUSHING (352-607C)
- Zoro Select Fittings