Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/4XCLOSE
Mfr # 793LX5
Zoro # G708661685
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side A Gender Male
- Material Grade Grade B
- Finish/Coating Galvanized
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LX5
- Zoro # G708661685
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 1 5/8 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Wye SCH 40 (8113947)
- MOEN Filter Screen (174066)
- RUBBERMAID COMMERCIAL Control Box, Black, Gray, Plastic, Brass, Plastic (490251)
- ZORO SELECT 1" FNPT Galvanized Coupling (5P921)
- ZORO SELECT Galv.Nipple, Seamless, 1/2XCLOSE (793LV2)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (5P840)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- ZORO SELECT 1" FNPT Galvanized Cross (5PAR6)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- Zoro Select Galvanized Pipe Fittings