Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/4 x 4
Mfr # 793LX8
Zoro # G808661714
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Metal Pipe Construction Seamless
- Overall Length 4 in
- Side A Connection Type Threaded
- Nominal Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LX8
- Zoro # G808661714
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 4 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002858)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Female Coupler x MPT Thread (90.391.300)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- ZORO SELECT 1" FNPT Galvanized Cap (1MPK9)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- ZORO SELECT 4" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ88)
- ZORO SELECT Union, 2", 300 gal. (4316012662)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 24 (793LY9)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- Zoro Select Fittings