Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/4 x 2
Mfr # 793LX6
Zoro # G408661695
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Connection Type Threaded
- Fitting Compatibility Schedule 80
- Overall Length 2 in
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LX6
- Zoro # G408661695
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 2 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris Nylon Push-In Union Tee, 1/4" (31045600)
- PFISTER Deckard 24" Towel Bar, Brushed Nickel (BTB-DA2K)
- MIDLAND METAL 34 X 12 HOSE X MIP TRUCK VALVE (46456)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- ZORO SELECT Elbow, 90 deg, 1/2", 300 gal. (4316010554)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 3 (793LV4)
- Zoro Select Fittings