Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/2 x 6
Mfr # 793LY7
Zoro # G208661666
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Overall Length 6 in
- Side B Gender Male
- Application Air, Natural Gas, Non-Potable Water
- Maximum Operating Pressure 2000 psi @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LY7
- Zoro # G208661666
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 6 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- TYGON Tygon(R) 2001, Tubing, 1/2 in, 50 Ft, Clear (AE300038)
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (5XTJ0)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- ZORO SELECT Elbow, 45 deg, 1/2", 300 gal. (4316010704)
- Zoro Select Fittings