Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/2 x 4
Mfr # 793LY6
Zoro # G308661689
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Side B Connection Type Threaded
- Wall Thickness 0.2 in
- Schedule Schedule 80
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LY6
- Zoro # G308661689
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI (58-7184)
- MOEN Square Handshower Brushed Gold (189575BG)
- ZORO SELECT 3" x 3" x 2" FNPT Galvanized Reducing Tee (5PAK7)
- ZORO SELECT 1-1/2" FNPS Galvanized Merchant Coupling (61107)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- ZORO SELECT 1/2" IPS Galvanized Compression Coupling (160-003)
- ZORO SELECT Reducing Coupling, 1-1/2"x1", 300 gal. (4316011422)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- Zoro Select Galvanized Pipe Fittings