Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/2 x 36
Mfr # 793LZ0
Zoro # G508661717
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Material Steel
- Application Air, Natural Gas, Non-Potable Water
- Nominal Pipe Size 1 1/2 in
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793LZ0
- Zoro # G508661717
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Overall Length | 36 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 2 in Pipe Size (1WKA2)
- J.W. WINCO GN882-M16X1.5-MS-M Breather Filter Brass (882-M16X1.5-MS-M)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- EVERFLOW 1-1/2'' and 2'' Stem Extension for Ball Valve, Brass 1-1/4'', (STEX3-NL)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (1XKV7)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 3 (793LY5)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized 90 Deg. Reducing Elbow (510-198)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- ZORO SELECT 1/2" FNPT Galvanized Cap (5P901)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Galvanized 90 Elbow (AI-35665)
- Zoro Select Fittings