Shop All Galvanized Pipe Fittings
Zoro Select
Galv.Nipple, Seamless, 1 1/2 x 24
Mfr # 793LY9
Zoro # G408661756
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A733
- Wall Thickness 0.2 in
- Side B Gender Male
- Side A Gender Male
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 793LY9
- Zoro # G408661756
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 24 in |
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- ZURN Outside Brass Cover, Chrome Plate (P6000-LL-CP)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size (855-015)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- ZORO SELECT Reducing Coupling, 1"x3/4", 300 gal. (4316011410)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (5P926)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- ZORO SELECT 1/2" FNPT Galvanized Tee (1LBL8)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- Zoro Select Fittings