Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F87
Zoro # G504415772
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Minimum Operating Temperature -20 Degrees F
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Nominal Pipe Size 1 1/4 in
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F87
- Zoro # G504415772
- UPC # 193005239312
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Overall Length | 2 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 3/4 In, 304 SS (24T955)
- EVERPURE Filter System, 6.7 gpm (EV943710-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, 304SS (100075-4-555)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- ZORO SELECT Galv.Nipple, Welded, 3 x 48 (793LN9)
- ZORO SELECT 1" x 1/2" FNPT Galvanized Reducer (5P935)
- ZORO SELECT 1/4" FNPT Galvanized 45 Degree Elbow (5P831)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5XTJ6)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- PROPLUS 1/2 Lead Free Galvanized Malleable Plug Silver (44278)
- Zoro Select Galvanized Pipe Fittings