Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F71
Zoro # G504415765
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Resistance Properties Corrosion-Resistant
- Maximum Operating Pressure 125 psi
- Outside Diameter 1 29/32 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F71
- Zoro # G504415765
- UPC # 193005239053
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 29/32 in |
Overall Length | 1 3/4 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx1/2 In (88-9040)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X5)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- ZORO SELECT 3" FNPT Galvanized Cap (5XTH8)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT Galv.Nipple, Welded, 2 x 36 (793LL7)
- ZORO SELECT 3/8" x 1/8" FNPT Galvanized Reducer (0811085208)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (1MPC8)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 3 (793LY5)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- Zoro Select Galvanized Pipe Fittings