Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F69
Zoro # G504415741
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Nominal Pipe Size 3/4 in
- Thread Configuration Fully Threaded
- Manufacture Location Globally Sourced
- Minimum Operating Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F69
- Zoro # G504415741
- UPC # 193005239039
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Overall Length | 1 3/8 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- ZORO SELECT Reducer, Low Lead Brass, 650 psi (704056-1006)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size 10 PK (6AZA6)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- ZORO SELECT Reducing Tee, 1"x1/2", 300 gal. (4316012102)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- ZORO SELECT 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (5P892)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (1LBH7)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" FNPT Galvanized Reducing Tee (0811045806)
- Zoro Select Fittings