Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F59
Zoro # G104415936
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Side A Connection Type Threaded
- Wall Thickness 0.14 in
- Resistance Properties Corrosion-Resistant
- Maximum Operating Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F59
- Zoro # G104415936
- UPC # 193005238933
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Overall Length | 4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL)
- SMITH-COOPER 1-1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385012470)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- ZORO SELECT Pipe Flange, Threaded, Steel, 3"Pipe Size (BULK-PF-599)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT 2" FNPT Galvanized Tee (1MPF7)
- THRIFCO PLUMBING 3/4 Inch x 4 Inch Galvanized Steel Right/Left Hand Nipple (5219050)
- Zoro Select Fittings