Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F48
Zoro # G104415851
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Gravity Flow No
- Metal Pipe Construction Welded
- Side B Thread Type Male
- Manufacture Location Globally Sourced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F48
- Zoro # G104415851
- UPC # 193005238827
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Inside Diameter | 53/64 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Oxygen Barrier, 1 in, Orange (U880O300)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- THRIFCO PLUMBING 1 Inch PVC Threaded Cap SCH 40 (8113720)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT Galvanized Reducer (5P939)
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 3 (793LW9)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- Zoro Select Galvanized Pipe Fittings