Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F46
Zoro # G904415877
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Schedule Schedule 40
- Pipe Weld Type Electric Resistance Weld
- Maximum Operating Temperature 225 Degrees F
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F46
- Zoro # G904415877
- UPC # 193005238803
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 4 in |
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHMU120)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-BV)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- ZORO SELECT 1-1/2" FNPT Galvanized Floor Flange (5P971)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- ZORO SELECT Reducing Tee, 1"x1/2", 300 gal. (4316012102)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (1MPC6)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- Zoro Select Fittings