Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F41
Zoro # G904415723
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Material Steel
- Finish/Coating Galvanized
- Side B Gender BSPT
- Resistance Properties Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F41
- Zoro # G904415723
- UPC # 193005238759
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Overall Length | 1 3/4 in |
Nominal Pipe Size | 1 1/2 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- DELTA Towel Ring (77446-SS)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P438)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (1XKV7)
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- ZORO SELECT 4" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ19)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ZORO SELECT 3/8" FNPT Galvanized Cross (5PAR3)
- Zoro Select Fittings