Shop All Galvanized Pipe Fittings
Zoro Select
Galvanized Steel Pipe Nipple
Mfr # 793F40
Zoro # G004415791
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A53, ASTM A733, NSF 372
- Side B Gender BSPT
- Gravity Flow No
- Resistance Properties Corrosion-Resistant
- Maximum Operating Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 793F40
- Zoro # G004415791
- UPC # 193005238742
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Outside Diameter | 1 21/32 in |
Overall Length | 1 43/64 in |
Nominal Pipe Size | 1 1/4 in |
Inside Diameter | 1 3/8 in |
Description
Galvanized Steel Pipe Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 225 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket PVC Ball Valve Inline (32H953)
- PARKER Tubing, Natural, Overall 100 ft L (NN18X1.5)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- NEOPERL 1.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (1458005)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (5P802)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- ZORO SELECT 1-1/4" FNPT Galvanized Union (1MPK2)
- ZORO SELECT Galv.Nipple, Seamless, 2XCLOSE (793LZ1)
- ZORO SELECT 1" FNPT Galvanized Tee (5P846)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- Zoro Select Fittings