Shop All Landscape Fabric & Fertilizers
Zoro Select
Galvanized Landscare Spike 5#, PK20
Mfr # 14450608
Zoro # G111248763
product price: $17.19
/pk 25, $0.69/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Steel
- Head Type Countersink
- Shank Type Smooth
- Application Landscape Anchoring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14450608
- Zoro # G111248763
- UPC # 726047111096
- Country of Origin Mexico
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3/8 in |
Head Diameter | 3/4 in |
Shank Diameter | 0.375 in |
Shank Length | 8 in |
Details
Item | Flat Head Spike |
Material | Steel |
Head Type | Countersink |
Shank Type | Smooth |
Application | Landscape Anchoring |
Product Type | Landscare Spike |
Finish | Galvanized |
Description
Flat Head Spike, Material Steel, Product Type Landscare Spike, Head Type Countersink, Head Diameter 3/4 in, Shank Diameter 0.375 in, Finish Galvanized, Size 3/8 in, Shank Type Smooth, Application Landscape Anchoring, Shank Length 8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF GUARD Water Hose, Rubber/Plastic, 5/8 in., 50 ft. (001-0109-0600)
- WAYNE PUMP LAWN SPRINKLR 1.5HP (WLS150)
- SAMLEX AMERICA Samlex 100A Replacement Terminal Fuse (MRBF-100)
- WORTHINGTON INDUSTRIES Worthington 308551 Propane Gas Cylinder, 5 gal Tank, 12-3/8 in Dia, 18-1/16 in H, Steel (308551)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG27)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- ZORO SELECT Plant Protection Fabric, 6 x 250 ft. (ULTIMATE6)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG24)
- DOMINATOR XL POLYMERIC SAND Natural Ivory (DPSXL40NI)
- Zoro Select Landscape Fabric & Fertilizers