Shop All Lab Heating Mantles, Tapes & Cords
Zoro Select
Gage Studs, PK10
Mfr # 5MZF8
Zoro # G7524474
product price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-3251, H-3252, H-3253, H-3254, H-3255, H-3256
- Material Steel
- Product Type Gage Stud
- Compatible Product Type Mortar Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MZF8
- Zoro # G7524474
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Gage Studs |
For Use With | H-3251, H-3252, H-3253, H-3254, H-3255, H-3256 |
Material | Steel |
Product Type | Gage Stud |
Compatible Product Type | Mortar Bars |
Description
Gage Studs, Material Steel, For Use With H-3251, H-3252, H-3253, H-3254, H-3255, H-3256, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- ZORO SELECT Grout Flow Cone, 1/2 In (13mm) (5MZE7)
- ZORO SELECT Printer Paper for Ignition Furnace (5MZD8)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L (SRM06121ADJB)
- GLAS-COL Heat Top Mantle (100A MO1143)
- GLAS-COL Fabric Mantle (100A O394)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-5000)
- Zoro Select Lab Heating Mantles, Tapes & Cords