Shop All Fiberglass Sheets
Zoro Select
G-11 Fbrglass Epoxy Lam Sht, 0.125in, Tan
Mfr # SG11NA.125X48.000X110.000
Zoro # G908641760
product price: $781.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Color Beige
- Thickness Tolerance +/-0.012
- Standards MIL-I-24768/3
- Overall Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG11NA.125X48.000X110.000
- Zoro # G908641760
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 4 ft |
Overall Length | 9.167 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-11 Fiberglass Epoxy Laminate Sheet |
Thickness | 1/8 in |
Color | Beige |
Thickness Tolerance | +/-0.012 |
Standards | MIL-I-24768/3 |
Corrosion and Chemical Resistance | Excellent |
Water Absorption Rating | Good |
Grade | G-11 |
Hardness | Rockwell M110 |
Hardness Rating | Extra Hard |
Minimum Temperature | -454 Degrees F |
Grouping | Sheet Stock |
Clarity | Opaque |
Density | 0.065 lb/cu in |
Maximum Temperature | 285 Degrees F |
Water Absorption | 0.2 % |
Impact Strength Rating | Excellent |
Machinability | Fair |
Tensile Strength | 37,000 psi |
Impact Strength | 9 ft-lb/in |
Shape | Sheet |
Description
G-11 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/8 in, Overall Length 9.167 ft, Overall Width 4 ft, Tensile Strength 37,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -454 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M110, Thickness Tolerance +/-0.012, Impact Strength 9 ft-lb/in, Standards MIL-I-24768/3, Friction Rating Not Applicable, Grade G-11, Grouping Sheet Stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In (4ATE5)
- J-B WELD Fbrwld Prmnt Fbrc Adhsv (38263)
- PROFESSIONAL PLASTICS Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb | (SHCNO.250X48X963.001-05F05F)
- Zoro Select Fiberglass Sheets