Shop All Fiberglass Sheets
Zoro Select
G-10/FR4 FbrglassEpoxyLamSht, 0.75in, Grn
Mfr # SFR4ANA.750X36.000X48.000
Zoro # G908641685
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass Epoxy Laminate
- Thickness 3/4 in
- Standards MIL-I-24768/27 (GEF)
- Thickness Tolerance +/-0.043
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFR4ANA.750X36.000X48.000
- Zoro # G908641685
- Country of Origin United States
- Category Fiberglass Sheets
Dimensions
Overall Width | 36 in |
Overall Length | 4 ft |
Details
Material | Fiberglass Epoxy Laminate |
Item | G-10/FR4 Fiberglass Epoxy Laminate Sheet |
Thickness | 3/4 in |
Standards | MIL-I-24768/27 (GEF) |
Thickness Tolerance | +/-0.043 |
Color | Green |
Grade | G-10/FR4 |
Tensile Strength | 40,000 psi |
Minimum Temperature | -58 Degrees F |
Grouping | Sheet Stock |
Water Absorption | 0.1 % |
Maximum Temperature | 285 Degrees F |
Machinability | Good |
Clarity | Opaque |
Hardness | Rockwell M110 |
Corrosion and Chemical Resistance | Excellent |
Shape | Sheet |
Hardness Rating | Extra Hard |
Impact Strength | 7 ft-lb/in |
Water Absorption Rating | Good |
Description
G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Overall Length 4 ft, Tensile Strength 40,000 psi, Maximum Temperature 285 Degrees F, Minimum Temperature -58 Degrees F, Density Not Applicable, Standards MIL-I-24768/27 (GEF), Impact Strength 7 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Excellent, Friction Rating Not Applicable, Grade G-10/FR4, Hardness Rockwell M110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.695 in Overall Width (1350B2X3/8-100)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 3 Ft L (2EXN9)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.01in, Grn (SFR4NA.010X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.007in, Grn (SFR4NA.007X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.015in, Grn (SFR4NA.015X36.000X48.000)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- STI 28 X 52 In. Composite Sheet (CS2852)
- FIBERGRATE FiberPlate, Grit, Poly, Gry, 1/8 x 48 x48 In (4ATF1)
- Zoro Select Fiberglass Sheets