Shop All Furniture Glides
Zoro Select
Furniture Glides, SelfStick, Sq, 2-1/2", PK4
Mfr # 10G202
Zoro # G4284865
product price: $3.55
/pk 4, $0.89/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Shape Square
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Primary Furniture Tip Color Tan
- Primary Furniture Tip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10G202
- Zoro # G4284865
- UPC # 190735377260
- Country of Origin China
- Category Furniture Glides
Dimensions
Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 5/16 in |
Details
Item | Furniture Glides |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Shape | Square |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Felt |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Square, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt, Length 2 1/2 in, Width 2 1/2 in, Primary Furniture Tip Color Tan, Height 5/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- NATIONAL HARDWARE Brass-Plated Picture Hanger 30 lb 8 pk, 8PK (N260-034)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- GROTE Grommet-2 Closed Back, 92150 (92150)
- Zoro Select Leveling Feet & Pads