Shop All Furniture Glides
Zoro Select
Furniture Glides, SelfStick, Rd, 2-1/4", PK4
Mfr # 10G204
Zoro # G4284874
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Dia. 2 1/4 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10G204
- Zoro # G4284874
- UPC # 190735377284
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 2 1/4 in |
Height | 5/16 in |
Details
Item | Furniture Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Felt |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt, Dia. 2 1/4 in, Primary Furniture Tip Color Tan, Height 5/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- HARDWARE RESOURCES Hvy Dty 3mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges (600.3459.65)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- MARLBORO 3/4" W x 5" H Mill Stainless Steel Weld-On Hinge (4PPU4)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver (9099)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- SHEPHERD HDWE. PROD.,. 4PK 112 CLR Leg Tip (6214)
- Zoro Select Leveling Feet & Pads