Shop All Furniture Glides
Zoro Select
Furniture Glides, SelfStick, Rd, 1-1/4", PK4
Mfr # 10G203
Zoro # G4024553
product price: $2.15
/pk 4, $0.54/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- For Use With Chairs, Computer Equipment, Desks, Tables
- Dia. 1 1/4 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10G203
- Zoro # G4024553
- UPC # 190735377277
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/4 in |
Height | 9/32 in |
Details
Shape | Round |
Item | Furniture Glides |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
For Use With | Chairs, Computer Equipment, Desks, Tables |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Furniture Tip Cushion Material | Felt |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Self-Stick Adhesive, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt, Dia. 1 1/4 in, Primary Furniture Tip Color Tan, Height 9/32 in, For Use With Chairs, Computer Equipment, Desks, Tables, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Keyed Different Padlock, Laminated Steel, 40mm, High Security Long SHKL (172-42051)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2880pri8401LH10B4916)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- ZORO SELECT Furniture Glides, Nail-On, Round, 3/4", PK24 (9446)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- PROSOURCE Cups Round 2 In W/Felt Clear (FE-50840-PS)
- Zoro Select Leveling Feet & Pads