Shop All Furniture Glides
Zoro Select
Furniture Glides, Self-Stick, Round, 5", PK4
Mfr # 10K002
Zoro # G4284962
product price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Beds, Bookcases, Desks, Sofas, Tables
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 5 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10K002
- Zoro # G4284962
- UPC # 190735377482
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 5 in |
Height | 7/16 in |
Details
Item | Furniture Glides |
Shape | ROUND |
For Use With | Beds, Bookcases, Desks, Sofas, Tables |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Self-Stick Adhesive |
Includes | (4) 5' in with Fabric Socks |
Furniture Tip Cushion Material | Felt and Foam |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Shape Round, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt and Foam, Dia. 5 in, Primary Furniture Tip Color Tan, Height 7/16 in, For Use With Beds, Bookcases, Desks, Sofas, Tables, Includes (4) 5' in with Fabric Socks, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- DUCTMATE Access Door, 6 In. W, 6 In. H, Cammed (GRFDC6GA)
- STERILITE PTCHER PLST CLR/BLU 1GAL (4900906)
- YALE Deadlock (B-D262 626)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- BULBHEAD Ruby Furniture Movers Plastic/Rubber 4 pk (15930-6)
- Zoro Select Furniture Glides