Shop All Furniture Glides
Zoro Select
Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver
Mfr # 9099
Zoro # G2602792
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- For Use With Wood Furniture
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 7/8 in
- Primary Furniture Tip Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9099
- Zoro # G2602792
- UPC # 039003090992
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 7/8 in |
Details
Shape | ROUND |
Item | Furniture Glides |
For Use With | Wood Furniture |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Nickel |
Furniture Tip Attachment Method | Nail-On |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Nail-On, Shape Round, Primary Furniture Tip Material Nickel, Furniture Tip Cushion Material Rubber, Dia. 7/8 in, Primary Furniture Tip Color Silver, For Use With Wood Furniture, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (12.25 sq.ft), 25PK (SC-4112)
- AMEROCK Mergence 3 inch 76mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP37385FBCZ)
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.50 (1681-034S)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 4 (CCC-BELL-GLIDE-SET-OF-4)
- Zoro Select Furniture Glides