Shop All Furniture Glides
Zoro Select
Furniture Glides, Nail-On, Round, 5/8", PK24
Mfr # 9445
Zoro # G3499413
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- For Use With Wood Furniture
- Dia. 5/8 in
- Primary Furniture Tip Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9445
- Zoro # G3499413
- UPC # 039003094457
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 5/8 in |
Details
Item | Furniture Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
For Use With | Wood Furniture |
Primary Furniture Tip Color | White |
Primary Furniture Tip Material | Nylon |
Furniture Tip Attachment Method | Nail-On |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Nail-On, Shape Round, Primary Furniture Tip Material Nylon, Furniture Tip Cushion Material Rubber, Dia. 5/8 in, Primary Furniture Tip Color White, For Use With Wood Furniture, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF HOOK J DWV 4"" 4PK (553-9WPK2)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack) (MP7729-50)
- KABA ILCO Key Blank, Brass, Type IN8, PK10 (L1054B-IN8)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver (9099)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Furniture Glides, Nail-On, Round, 3/4", PK24 (9446)
- MAGIC SLIDERS L P 8PK 1 RND Slide Disc (8025)
- Zoro Select Leveling Feet & Pads