Shop All Furniture Glides
Zoro Select
Furniture Glides, Nail-On, Rd, 1-1/4", PK24
Mfr # 9101
Zoro # G0796397
product price: $8.79
/pk 24, $0.37/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Furniture
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/4 in
- Primary Furniture Tip Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9101
- Zoro # G0796397
- UPC # 039003091012
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/4 in |
Details
Item | Furniture Glides |
For Use With | Wood Furniture |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Nickel |
Furniture Tip Attachment Method | Nail-On |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Nail-On, Shape Round, Primary Furniture Tip Material Nickel, Furniture Tip Cushion Material Rubber, Dia. 1 1/4 in, Primary Furniture Tip Color Silver, For Use With Wood Furniture, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, PK5 (1NCN5)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP26987195)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Moderne Brass (24434-2MB)
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- Zoro Select Furniture Glides