Shop All Furniture Glides
Zoro Select
Furniture Glides, Nail-On, Rd, 1-1/16", PK24
Mfr # 9100
Zoro # G1914674
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood Furniture
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/16 in
- Primary Furniture Tip Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9100
- Zoro # G1914674
- UPC # 039003091005
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/16 in |
Details
Item | Furniture Glides |
For Use With | Wood Furniture |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Nickel |
Furniture Tip Attachment Method | Nail-On |
Furniture Tip Cushion Material | Rubber |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Nail-On, Shape Round, Primary Furniture Tip Material Nickel, Furniture Tip Cushion Material Rubber, Dia. 1 1/16 in, Primary Furniture Tip Color Silver, For Use With Wood Furniture, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- KABA ILCO Key Blank, Brass, Type AP3, 5 Pin, PK10 (103AM-AP3)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2765D)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Satin Chrome (WL07U26D)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- MIDWEST FASTENER 7/8" Cushioned Nickel Furniture Glides 6PK (66903)
- Zoro Select Leveling Feet & Pads