Shop All Furniture Glides
Zoro Select
Furniture Glide, NonAdhesive, 9", 3-1/2", 7"
Mfr # 10K003
Zoro # G4284971
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tables,Desks,Bookcases,Sofas,Beds
- Shape Multiple
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 3 1/2 in, 7 in
- Primary Furniture Tip Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10K003
- Zoro # G4284971
- UPC # 190735377499
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 3 1/2 in, 7 in |
Length | 9 in |
Width | 2 1/2 in |
Height | 7/16 in, 5/8 in |
Details
Item | Furniture Glides |
For Use With | Tables,Desks,Bookcases,Sofas,Beds |
Shape | Multiple |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Tan |
Primary Furniture Tip Material | Plastic |
Furniture Tip Attachment Method | Non-Adhesive |
Furniture Tip Cushion Material | Felt and Foam |
Includes | (4) 3-1/2'', (4) 7'', (4) 9''x 2-1/2'' |
Shop By | Closeouts |
Description
Furniture Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Non-Adhesive, Shape Multiple, Primary Furniture Tip Material Plastic, Furniture Tip Cushion Material Felt and Foam, Length 9 in, Dia. 3 1/2 in, 7 in, Width 2 1/2 in, Primary Furniture Tip Color Tan, Height 7/16 in, 5/8 in, For Use With Tables,Desks,Bookcases,Sofas,Beds, Includes (4) 3-1/2'', (4) 7'', (4) 9''x 2-1/2''
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 external thread (K0549.25)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- ROBERTS ROBERTS Super Felt 70-190 Underlayment, 27.3 ft L, 44 in W, 3 mm Thick, Fiber (70-190)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Primary Furniture Tip Color: Silver (9099)
- ZORO SELECT Furniture Glides, SelfStick, Rd, 2-1/4", PK4 (10G204)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- MAGIC SLIDERS Magic Sliders 5005779 1 x 1 in. Steel Slide Glides - 4 per Pack (5005779)
- Zoro Select Furniture Glides