Shop All Quilted Moving Pads
Zoro Select
Furniture Cover, 63 In. L x 37 In. W, Blue
Mfr # 4LGK3
Zoro # G1051373
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 63 in
- Width 37 in
- Weight 13 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4LGK3
- Zoro # G1051373
- UPC # 82020310025
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 63 in |
Width | 37 in |
Height | 45 in |
Details
Item | Quilted Furniture Cover |
Material | Cotton/Poly Blend |
Weight | 13 lb |
Color | Blue |
Application | Loveseat |
Cover Type | Moving |
Cover Application | Loveseat |
Filler per Yard | 29 oz/sq yd |
Machine Washable | No |
Description
Quilted Furniture Cover, Material Cotton/Poly Blend, Cover Type Moving, Cover Application Loveseat, Length 63 in, Width 37 in, Height 45 in, Filler per Yard 29 oz/sq yd, Color Blue, Weight 13 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Static Safe", 1 3/4" x 3", Black/Yellow, 500/Roll (DL9070)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- ZORO SELECT Corrugated Boxes, 17" x 13" x 7", Kraft, 25/Bundle (55VH28)
- 3M Thermal Pouches, Business Card (TP5851-100)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- ZORO SELECT Quilted Moving Pad, L72xW45In, Blue (4LGL1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR7)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Green, PK6 (2NKT2)
- AMERICAN MOVING SUPPLIES American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads (FP2009)
- Zoro Select Quilted Moving Pads