Shop All Quilted Moving Pads
Zoro Select
Furniture Cover, 37 In W x 109 In L, Blue
Mfr # 4LGK2
Zoro # G2653883
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Poly Blend
- Length 109 in
- Width 37 in
- Weight 18 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGK2
- Zoro # G2653883
- UPC # 82020310023
- Country of Origin China
- Category Quilted Moving Pads
Dimensions
Length | 109 in |
Width | 37 in |
Height | 45 in |
Details
Item | Quilted Furniture Cover |
Material | Cotton/Poly Blend |
Weight | 18 lb |
Color | Blue |
Application | Sofa |
Machine Washable | No |
Cover Type | Moving |
Filler per Yard | 32 oz/sq yd |
Cover Application | Sofa |
Description
Quilted Furniture Cover, Material Cotton/Poly Blend, Cover Type Moving, Cover Application Sofa, Length 109 in, Width 37 in, Height 45 in, Filler per Yard 32 oz/sq yd, Color Blue, Weight 18 lb, Machine Washable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- KYOCERA KYOCERA TASK ALFA 3252ci MAGENTA (TK-8339M)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- ZORO SELECT Quilted Moving Pad, 72 In. L, Camo, PK12 (2NKT5)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKT3)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKR8)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- US CARGO CONTROL 30" Big Rubber Bands, 1 Dozen (RB30)
- Zoro Select Quilted Moving Pads